Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IndividualStencil, Symbol, LDPE

  • Mfr # 4330-084

  • Zoro # G116506844


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Character Type
Symbol
Individual Character Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4330-084
Zoro #
G116506844
UPC #
843300151986
Country of Origin
United States

Dimensions

Individual Character Height
42 in
Overall Stencil Width
42 in
Overall Stencil Thickness
0.062 in
Individual Character Width
84 in
Overall Stencil Height
84 in

Details

Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Character Type
Symbol
Stencil Application
Parking Lot
Included Characters, Messages, and Symbols
Straight Arrow
Product Type
Individual Stencil
Reusable
No

Description

Large Parking Lot Arrow Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.