Zoro Homepage

IndividualStencil, Symbol, LDPE

  • Mfr # 5300-028

  • Zoro # G316506712


product price: $65.19
/ea

Key Features

Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Overall Stencil Thickness
0.125 in
Individual Character Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300-028
Zoro #
G316506712
UPC #
843300141178
Country of Origin
United States

Dimensions

Overall Stencil Thickness
0.125 in
Individual Character Width
25 in
Individual Character Height
28 in
Overall Stencil Height
28 in
Overall Stencil Width
25 in

Details

Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Standards
ADA
Included Characters, Messages, and Symbols
Handicap
Character Type
Symbol
Reusable
Yes

Description

Handicap Symbol Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.