Zoro Homepage

IndividualStencil, Symbol, LDPE

  • Mfr # 5300-036

  • Zoro # G816506779


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Individual Character Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300-036
Zoro #
G816506779
UPC #
843300146647
Country of Origin
United States

Dimensions

Individual Character Width
32 in
Overall Stencil Height
36 in
Individual Character Height
36 in
Overall Stencil Thickness
0.125 in
Overall Stencil Width
32 in

Details

Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Handicap
Standards
ADA
Character Type
Symbol
Reusable
Yes

Description

Accessible Parking Stencil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.