Zoro Homepage

IndividualStencil, Symbol, LDPE

  • Mfr # 5301-030

  • Zoro # G516506758


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Overall Stencil Height
30 in
Individual Character Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5301-030
Zoro #
G516506758
UPC #
843300141208
Country of Origin
United States

Dimensions

Overall Stencil Height
30 in
Individual Character Width
42 in
Overall Stencil Width
26 in
Overall Stencil Thickness
0.125 in
Individual Character Height
42 in

Details

Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Standards
ADA, DOT
Included Characters, Messages, and Symbols
Handicap with Border
Reusable
Yes
Product Type
Individual Stencil
Character Type
Symbol

Description

Handicap Stencil 30"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.