IndividualStencil, Symbol, LDPE
Mfr # 5330-084
Zoro # G416506827
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Reusable
Yes
Character Type
Symbol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5330-084
Zoro #
G416506827
UPC #
843300151993
Country of Origin
United States
Dimensions
Individual Character Width
84 in
Overall Stencil Height
84 in
Overall Stencil Thickness
0.125 in
Individual Character Height
42 in
Overall Stencil Width
42 in
Details
Stencil Type
Symbol
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Reusable
Yes
Character Type
Symbol
Product Type
Individual Stencil
Stencil Application
Parking Lot
Included Characters, Messages, and Symbols
Straight Arrow
Description
Large Parking Lot Arrow Stencil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.