IndivStencil, Letter/Number/SymbolSet
Mfr # 116-K03
Zoro # G516506840
product price: $531.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Letter/Number/Symbol Set
Number of Pieces
52
Material
Low Density Polyethylene (LDPE)
Overall Stencil Width
39 in
Character Type
Letter/Number/Symbol Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116-K03
Zoro #
G516506840
UPC #
843300193481
Country of Origin
United States
Dimensions
Overall Stencil Width
39 in
Overall Stencil Thickness
0.062 in
Details
Stencil Type
Letter/Number/Symbol Set
Number of Pieces
52
Material
Low Density Polyethylene (LDPE)
Character Type
Letter/Number/Symbol Set
Included Characters, Messages, and Symbols
Alphabet Set, Arrow Combo Stencils (3-Pieces for Straight and Curved Arrows), Fire Lane, Handicap, No Parking, Number Set, Reserved Curb, Visitors
Stencil Application
Parking Lot
Product Type
Individual Stencil
Reusable
No
Includes
Description
Complete Striping Stencil Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.