Shop RAE
See all product information
Create Account
IndivStencil, Message, LDPE
- Mfr # 5042-S04
- Zoro # G416506759
product price:Â
$
36.29
/ea
Key Features
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Includes
4 in Fire Lane Stencil
Overall Stencil Width
36 in
Reusable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5042-S04
- Zoro #
- G416506759
- UPC #
- 843300134156
- Country of Origin
- United States
- Number of Pieces
- 1
- Material
- Low Density Polyethylene (LDPE)
- Includes
- 4 in Fire Lane Stencil
- Reusable
- Yes
- Product Type
- Individual Stencil
- Included Characters, Messages, and Symbols
- Fire Lane
- Stencil Type
- Symbol
- Item
- Individual Stencil
- Shell Material
- Low Density Polyethylene (LDPE)
- Traction Material
- Low Density Polyethylene (LDPE)
Dimensions
- Overall Stencil Width
- 36 in
- Overall Stencil Thickness
- 0.125 in
- Message or Symbol Height
- 4 in
- Overall Stencil Height
- 10 in
Description
Fire Lane Pavement Stencil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.