Shop All Stencils
Rae
Pavement Stencil, 18 in, Number Kit, 1/8
Mfr # STL-108-8180
Zoro # G7131521
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number Set
- Stencil Application Parking Lot
- Stencil Character 0 Thru 9, Blanks
- Character Height 18 in
- Character Width 9 in
Product Information
Dimensions
Character Height | 18 in |
Character Width | 9 in |
Overall Height | 22 in |
Overall Width | 12 in |
Individual Character Height | 18 in |
Individual Character Width | 9 in |
Overall Stencil Height | 22 in |
Overall Stencil Width | 12 in |
Details
Description
Pavement Stencil, Character Type Number Set, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, Blanks, Includes (1) 0 to 9, (2) Blanks, Individual Character Height 18 in, Individual Character Width 9 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 12, Overall Stencil Height 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA RADIATION Sign, Radiation Area W/ Symbol, 10in X 7in Rigid Plastic, 10" H, 7" W, Portrait (OS-CR-P-710-V-10255)
- TINGLEY RUBBER 3Xl .35Mm Overall Suit (S53307.3X)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Slip-On, Sz XL, PR (INDI-CCPW-05-XL)
- RADIANS Radians LCB1 Lens Cleaning Towelettes - 1000 Pack (LCB1)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-831 (T-831)
- Rae Stencils