Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pavement Stencil, Bus, STL-108-79615

  • Mfr # STL-108-79615

  • Zoro # G3768401


product price: $403.74
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Bus
Character Height
96 in
Number of Pieces
1
Overall Height
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-79615
Zoro #
G3768401
UPC #
843300102766
Country of Origin
United States

Dimensions

Character Height
96 in
Overall Height
120 in
Overall Width
108 in
Thickness
0.125 in
Character Width
97 in
Message or Symbol Height
96 in
Message or Symbol Width
96 in
Overall Stencil Thickness
0.125 in
Overall Stencil Width
108 in
Overall Stencil Height
120 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Bus
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Reusable
Yes
Stencil Character
Bus
Duty
Heavy
Stencil Application
Parking Lot
Character Type
Message
Interlocking
No
Interlock
No
Self-Adhesive
No
Magnetic/Nonmagnetic
Nonmagnetic
Includes
Bus
Included Characters, Messages, and Symbols
Bus
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Bus, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 96 in, Message or Symbol Width 96 in, Number of Pieces 1, Overall Stencil Height 120 in, Overall Stencil Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.