Shop RAE
See all product information
Create Account
Pavement Stencil, Combination Set, Electric Car Logo, 48 in Character Height
- Mfr # STL-108-54813
- Zoro # G2103670
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Character
Electric Car Logo
Character Height
48 in
Number of Pieces
1
Overall Height
56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-108-54813
- Zoro #
- G2103670
- UPC #
- 815218026809
- Country of Origin
- United States
- Item
- Individual Stencil
- Stencil Type
- Symbol
- Character
- Electric Car Logo
- Number of Pieces
- 1
- Material
- Low Density Polyethylene (LDPE)
- Color
- White
- Stencil Application
- Parking Lot
- Duty
- Heavy
- Interlock
- No
- Interlocking
- No
- Reusable
- Yes
- Stencil Character
- Electric Car Logo
- Magnetic/Nonmagnetic
- Nonmagnetic
- Character Type
- Symbol
- Self-Adhesive
- No
- Includes
- Electric Car Logo
- Product Type
- Individual Stencil
- FAA AC 150/5340-1K Compliant
- No
- Included Characters, Messages, and Symbols
- Electric Car
- Shell Material
- Low Density Polyethylene (LDPE)
- Wire Color
- White
- Traction Material
- Low Density Polyethylene (LDPE)
Dimensions
- Character Height
- 48 in
- Overall Height
- 56 in
- Character Width
- 57 in
- Overall Width
- 64 in
- Thickness
- 0.125 in
- Overall Stencil Height
- 56 in
- Overall Stencil Thickness
- 0.125 in
- Message or Symbol Width
- 56 in
- Overall Stencil Width
- 64 in
- Message or Symbol Height
- 48 in
Description
Individual Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Electric Car, Includes Electric Car Logo, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 48 in, Message or Symbol Width 56 in, Number of Pieces 1, Overall Stencil Height 56 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.