Pavement Stencil, Combination Set, Electric Car Logo, 48 in Character Height, White, 1 Pieces

  • Mfr # STL-116-54816

  • Zoro # G2103969


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Combination Set
Character
Electric Car Logo
Character Height
48 in
Number of Pieces
1
Overall Height
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-116-54816
Zoro #
G2103969
UPC #
815218026977
Country of Origin
United States

Dimensions

Character Height
48 in
Overall Height
56 in
Overall Width
89 in
Character Width
82 in
Thickness
0.063 in
Overall Stencil Thickness
0.063 in
Overall Stencil Width
89 in
Message or Symbol Height
48 in
Message or Symbol Width
81 in
Overall Stencil Height
56 in

Details

Item
Pavement Stencil
Stencil Type
Combination Set
Character
Electric Car Logo
Number of Pieces
1
Material
Low Density Polyethylene (LDPE)
Color
White
Character Type
Message/Symbol Set
Self-Adhesive
No
Interlocking
No
Duty
Light
Interlock
No
Reusable
Yes
Stencil Application
Parking Lot
Stencil Character
Electric Car Logo
Magnetic/Nonmagnetic
Nonmagnetic
Includes
Parking Lot Symbols
FAA AC 150/5340-1K Compliant
No
Product Type
Individual Stencil
Included Characters, Messages, and Symbols
Parking Lot Symbols

Description

Individual Stencil, Character Type Message/Symbol Set, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 48 in, Message or Symbol Width 81 in, Number of Pieces 1, Overall Stencil Height 56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.