Shop All Stencils
Rae
Pavement Stencil, Compact, 10 in
Mfr # STL-116-71011
Zoro # G6489104
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character Compact
- Character Height 10 in
- Character Width 61 in
Product Information
Dimensions
Character Height | 10 in |
Character Width | 61 in |
Overall Height | 16 in |
Overall Width | 67 in |
Message or Symbol Width | 61 in |
Overall Stencil Width | 67 in |
Message or Symbol Height | 10 in |
Overall Stencil Height | 16 in |
Details
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Compact, Includes Compact, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 10 in, Message or Symbol Width 61 in, Number of Pieces 1, Overall Stencil Height 16 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Reflective Continuous Tape, Yellow, 4.00 (T400X000RXT)
- AZAR DISPLAYS 8.5"W x 14"H Wall U-Frame w/ Holes, PK10 (162707)
- TOUGH DUCK Duck Safety Parka, Navy, LT (S15741)
- ZEPPELINPRODUCTS ZeppelinProducts OSU-BOLPTCRC-TAN-36 Ohio State Concho Croc Tan Leather Belt; 36 Waist (OSU-BOLPTCRC-TAN-36)
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048 (STL-116-3048)
- C.H. HANSON Stencil Kit, 6 in Character Height, Letters and Numbers, Interlocking, Black, PVC, 46 pc Kit (10198)
- Rae Stencils