Shop All Stencils
Rae
Pavement Stencil, No Parking, 18 in
Mfr # STL-116-71832
Zoro # G6868626
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Stencil Character No Parking
- Character Height 18 in
- Character Width 99 in
Product Information
Dimensions
Character Height | 18 in |
Character Width | 99 in |
Overall Height | 24 in |
Overall Width | 105 in |
Overall Stencil Height | 24 in |
Message or Symbol Height | 18 in |
Message or Symbol Width | 99 in |
Overall Stencil Width | 105 in |
Details
Description
Pavement Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols No Parking, Includes No Parking, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 99 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hands Free Boot Cover, Blue, Size E, PR (32001-E)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLT-NAY)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 11, 1 PR (B161/11)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 9 (B101/9980P910-09)
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- CHARTPAK Professional Lettering Stencils, Painting Stencil Set, A-Z Set/0-9, 6" Manila, 35PK (01575)
- Rae Stencils