Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pavement Stencil, Reserved, STL-108-70633

  • Mfr # STL-108-70633

  • Zoro # G3766137


product price: $66.89
/ea

Key Features

Stencil Type
Message
Character
Reserved
Character Height
6 in
Number of Pieces
1
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-70633
Zoro #
G3766137
UPC #
843300100373
Country of Origin
United States

Dimensions

Character Height
6 in
Overall Height
12 in
Thickness
0.125 in
Character Width
38 in
Overall Width
44 in
Overall Stencil Height
12 in
Overall Stencil Width
44 in
Message or Symbol Width
38 in
Overall Stencil Thickness
0.125 in
Message or Symbol Height
6 in

Details

Item
Pavement Stencil
Stencil Type
Message
Character
Reserved
Number of Pieces
1
Material
Polyethylene
Font
Highway Gothic
Color
Clear
Interlocking
No
Self-Adhesive
No
Reusable
Yes
Duty
Heavy
Interlock
No
Character Type
Message
Magnetic/Nonmagnetic
Nonmagnetic
Stencil Character
Reserved
Stencil Application
Parking Lot
Includes
Reserved
FAA AC 150/5340-1K Compliant
No
Included Characters, Messages, and Symbols
Reserved
Product Type
Individual Stencil

Description

Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Reserved, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 6 in, Message or Symbol Width 38 in, Number of Pieces 1, Overall Stencil Height 12 in, Overall Stencil Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.