Shop RAE
See all product information
Create Account
Pavement Stencil, Symbol, Bike Lane, 78 in Character Height, Polyethylene
- Mfr # STL-116-5035
- Zoro # G7102207
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Character
Bike Lane
Character Height
78 in
Number of Pieces
1
Overall Height
90 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-116-5035
- Zoro #
- G7102207
- UPC #
- 815218020166
- Country of Origin
- United States
- Item
- Individual Stencil
- Stencil Type
- Symbol
- Character
- Bike Lane
- Number of Pieces
- 1
- Material
- Polyethylene
- Color
- Clear
- Magnetic/Nonmagnetic
- Nonmagnetic
- Reusable
- Yes
- Self-Adhesive
- No
- Stencil Character
- Bike
- Interlocking
- No
- Character Type
- Symbol
- Duty
- Light
- Stencil Application
- Bike Lane
- Interlock
- No
- Includes
- Bike
- Product Type
- Individual Stencil
- Included Characters, Messages, and Symbols
- Bike
- FAA AC 150/5340-1K Compliant
- No
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Traction Material
- Polyethylene
Dimensions
- Character Height
- 78 in
- Overall Height
- 90 in
- Thickness
- 0.063 in
- Overall Width
- 44 in
- Character Width
- 44 in
- Overall Stencil Thickness
- 0.063 in
- Message or Symbol Width
- 40 in
- Overall Stencil Width
- 44 in
- Message or Symbol Height
- 78 in
- Overall Stencil Height
- 90 in
Description
Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Bike, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 78 in, Message or Symbol Width 40 in, Number of Pieces 1, Overall Stencil Height 90 in, Overall Stencil Thickness 0.063 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.