Shop RAE
See all product information
Create Account
Pavement Stencil, Symbol, Bike Lane Arrow, 72 in Character Height, Clear
- Mfr # STL-116-5110
- Zoro # G6854556
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Character
Bike Lane Arrow
Character Height
72 in
Number of Pieces
1
Overall Height
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-116-5110
- Zoro #
- G6854556
- UPC #
- 815218023068
- Country of Origin
- United States
- Item
- Individual Stencil
- Stencil Type
- Symbol
- Character
- Bike Lane Arrow
- Number of Pieces
- 1
- Material
- Polyethylene
- Color
- Clear
- Interlocking
- No
- Interlock
- No
- Duty
- Light
- Stencil Character
- Arrow
- Character Type
- Symbol
- Reusable
- Yes
- Self-Adhesive
- No
- Stencil Application
- Bike Lane
- Magnetic/Nonmagnetic
- Nonmagnetic
- Standards
- FHWA, MUTCD, USDOT
- Includes
- Arrow
- Product Type
- Individual Stencil
- MUTCD Compliant
- Yes
- Included Characters, Messages, and Symbols
- Arrow
- FAA AC 150/5340-1K Compliant
- No
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Traction Material
- Polyethylene
Dimensions
- Character Height
- 72 in
- Overall Height
- 78 in
- Overall Width
- 30 in
- Thickness
- 0.063 in
- Character Width
- 24 in
- Message or Symbol Height
- 72 in
- Overall Stencil Width
- 30 in
- Overall Stencil Height
- 78 in
- Message or Symbol Width
- 24 in
- Overall Stencil Thickness
- 0.063 in
Description
Individual Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Arrow, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 72 in, Message or Symbol Width 24 in, MUTCD Compliant Yes, Number of Pieces 1, Overall Stencil Height 78 in, Overall Stencil Thickness 0.063 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.