Shop RAE
See all product information
Create Account
Pavement Stencil, Symbol, Handicap - ADA, 21 in Character Height, White
- Mfr # STL-108-32101
- Zoro # G2103059
product price:Â
$
56.19
/ea
Key Features
Stencil Type
Symbol
Character
Handicap - ADA
Character Height
21 in
Number of Pieces
1
Overall Height
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-108-32101
- Zoro #
- G2103059
- UPC #
- 815218026151
- Country of Origin
- United States
- Item
- Individual Stencil
- Stencil Type
- Symbol
- Character
- Handicap - ADA
- Number of Pieces
- 1
- Material
- Low Density Polyethylene (LDPE)
- Color
- White
- Interlock
- No
- Stencil Character
- Handicap Symbol
- Reusable
- Yes
- Character Type
- Symbol
- Stencil Application
- Parking Lot
- Self-Adhesive
- No
- Interlocking
- No
- Duty
- Heavy
- Magnetic/Nonmagnetic
- Nonmagnetic
- Includes
- Accessible Icon (Handicap)
- Product Type
- Individual Stencil
- Included Characters, Messages, and Symbols
- Handicap
- FAA AC 150/5340-1K Compliant
- No
- Shell Material
- Low Density Polyethylene (LDPE)
- Wire Color
- White
- Traction Material
- Low Density Polyethylene (LDPE)
Dimensions
- Character Height
- 21 in
- Overall Height
- 29 in
- Thickness
- 0.125 in
- Character Width
- 17 in
- Overall Width
- 25 in
- Overall Stencil Width
- 25 in
- Message or Symbol Width
- 17 in
- Overall Stencil Thickness
- 0.13 in
- Overall Stencil Height
- 29 in
- Message or Symbol Height
- 21 ft
Description
Individual Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 21 ft, Message or Symbol Width 17 in, Number of Pieces 1, Overall Stencil Height 29 in, Overall Stencil Thickness 0.13 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.