Shop RAE
See all product information
Create Account
Pavement Stencil, Symbol, MUTCD Curved Arrow, 96 in Character Height, Clear
- Mfr # STL-108-5010
- Zoro # G7016624
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Stencil Type
Symbol
Character
MUTCD Curved Arrow
Character Height
96 in
Number of Pieces
2
Overall Height
108 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STL-108-5010
- Zoro #
- G7016624
- UPC #
- 815218020012
- Country of Origin
- United States
- Item
- Individual Stencil
- Stencil Type
- Symbol
- Character
- MUTCD Curved Arrow
- Number of Pieces
- 2
- Material
- Polyethylene
- Color
- Clear
- Interlocking
- No
- Self-Adhesive
- No
- Stencil Character
- Arrow
- Magnetic/Nonmagnetic
- Nonmagnetic
- Stencil Application
- Road and Highway
- Character Type
- Symbol
- Duty
- Heavy
- Reusable
- Yes
- Standards
- MUTCD - Highway D.O.T.
- Interlock
- No
- Includes
- Arrow
- Included Characters, Messages, and Symbols
- Arrow
- MUTCD Compliant
- Yes
- FAA AC 150/5340-1K Compliant
- No
- Product Type
- Individual Stencil
- Shell Material
- Polyethylene
- Wire Color
- Clear
- Traction Material
- Polyethylene
Dimensions
- Character Height
- 96 in
- Overall Height
- 108 in
- Thickness
- 0.125 in
- Character Width
- 76 in
- Overall Width
- 96 in
- Message or Symbol Height
- 96 in
- Overall Stencil Width
- 96 in
- Overall Stencil Thickness
- 0.125 in
- Overall Stencil Height
- 108 in
- Message or Symbol Width
- 84 in
Description
Individual Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Arrow, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 96 in, Message or Symbol Width 84 in, MUTCD Compliant Yes, Number of Pieces 2, Overall Stencil Height 108 in, Overall Stencil Thickness 0.125 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.