Zoro Homepage

Pavement Stencil, Yield, STL-108-71826

  • Mfr # STL-108-71826

  • Zoro # G3767099


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Message
Character
Yield
Character Height
18 in
Number of Pieces
1
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL-108-71826
Zoro #
G3767099
UPC #
843300101400
Country of Origin
United States

Dimensions

Character Height
18 in
Overall Height
24 in
Character Width
46 in
Overall Width
52 in
Thickness
0.125 in
Overall Stencil Thickness
0.125 in
Overall Stencil Width
52 in
Message or Symbol Width
46 in
Message or Symbol Height
18 in
Overall Stencil Height
24 in

Description

Individual Stencil, Character Type Message, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols Yield, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 18 in, Message or Symbol Width 46 in, Number of Pieces 1, Overall Stencil Height 24 in, Overall Stencil Thickness 0.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.