Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Preformed Thermoplastic Pavement Markings, Thermoplastic, 38 in Length, 3 ft Width, Blue

  • Mfr # PR-TH-28BHS

  • Zoro # G5979531


product price: $501.11
/pk 5, $100.22/ea
Free Shipping & Returns

Key Features

Color
Blue
Length
38 in
Thickness
90 mil
Material
Thermoplastic
Standards
ASTM D 6629, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-TH-28BHS
Zoro #
G5979531
UPC #
-
Country of Origin
United States

Dimensions

Length
38 in
Width
3 ft
Thickness
90 mil
Overall Width
3 ft
Overall Length
38 in

Details

Item
Preformed Thermoplastic Pavement Markings
Color
Blue
Material
Thermoplastic
Standards
ASTM D 6629, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249
Legend
Handicap
Application Method
Hand Torch
Number of Pieces
4
Shelf Life
2 yr
Adhesion Method
Hand Torch
Product Type
Pavement Pre-Determined Messages
Use Location
Exterior
Skid Resistant
Yes
For Use On
Pavement
Maximum Application Temperature
300 Degrees F
Transparency
Non-Transparent

Description

Preformed Thermoplastic Pavement Markings, Legend Handicap, Overall Length 38 in, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color Blue, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6629, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 4, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products