Zoro Homepage

Preformed Thermoplastic Pavement Markings, Thermoplastic, 8 ft Length, 6 1/8 ft Width, White

  • Mfr # PR-TH-3611

  • Zoro # G6019781


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
8 ft
Width
6 1/8 ft
Thickness
90 mil
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-TH-3611
Zoro #
G6019781
UPC #
00052151040060
Country of Origin
United States

Dimensions

Length
8 ft
Width
6 1/8 ft
Thickness
90 mil
Overall Length
8 ft
Overall Width
6 1/8 ft

Details

Item
Preformed Thermoplastic Pavement Markings
Color
White
Material
Thermoplastic
Standards
ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249
Legend
Lane
Application Method
Hand Torch
Shelf Life
2 yr
Number of Pieces
1
Adhesion Method
Hand Torch
Product Type
Pavement Pre-Determined Messages
Maximum Application Temperature
300 Degrees F
Skid Resistant
Yes
For Use On
Pavement
Transparency
Non-Transparent
Use Location
Exterior

Description

Preformed Thermoplastic Pavement Markings, Legend Lane, Overall Length 8 ft, Overall Width 6 1/8 ft, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Hand Torch, Shelf Life 2 yr, Standards ASTM D 6628, ASTM E 303, MUTCD Compliant, FHWA, AASHTO M-249, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.