Zoro Homepage

StencilSet, NumberSet, LDPE, 100pcs

  • Mfr # 4382-S03

  • Zoro # G816506700


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Stencil Type
Number
Number of Pieces
100
Material
Low Density Polyethylene (LDPE)
Individual Character Height
3 in
Overall Stencil Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4382-S03
Zoro #
G816506700
UPC #
843300139250
Country of Origin
United States

Dimensions

Individual Character Height
3 in
Overall Stencil Height
3 in
Individual Character Width
5 in
Overall Stencil Width
5 in
Overall Stencil Thickness
0.062 in

Details

Stencil Type
Number
Number of Pieces
100
Material
Low Density Polyethylene (LDPE)
Product Type
Stencil Set
Included Characters, Messages, and Symbols
00-99
Includes
00-99
Reusable
No
Character Type
Number
Stencil Application
Industrial

Description

Stencil Set 100-Piece Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.