Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

StencilSet, Symbol, LDPE, 8pcs

  • Mfr # 4800-K01

  • Zoro # G716506855


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Material
Low Density Polyethylene (LDPE)
Overall Stencil Width
39 in
Reusable
No
Overall Stencil Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4800-K01
Zoro #
G716506855
UPC #
843300195775
Country of Origin
United States

Dimensions

Overall Stencil Width
39 in
Overall Stencil Thickness
0.062 in

Details

Number of Pieces
8
Material
Low Density Polyethylene (LDPE)
Reusable
No
Product Type
Stencil Set
Included Characters, Messages, and Symbols
Arrow Combo Stencils (3-Pieces for Straight and Curved Arrows), Fire Lane, Handicap, No Parking, Reserved Curb, Visitor
Includes
5042-012 12 in Fire Lane Stencil, 5074-012 12 in No Parking Stencil, 5105-S04 4 in Reserved Curb Stencil, 5135-006 6 in Visitor Stencil, 5303-039 39 in Handicap Stencil, 5332-042 42 in Arrow Combo Stencils (3-Pieces for Straight and Curved Arrows)

Description

Stencil Kit 8-Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.