Striping & Marking Paints & Chalks - Per
- Mfr # 22L-E004-05
- Zoro # G924152240
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
VOC Content
420 g/L
Compatible Equipment
Striping
Dry Time Tack Free
15 min
Resin Material
Acrylic
Surface Material
Asphalt; Concrete; Pavement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22L-E004-05
- Zoro #
- G924152240
- UPC #
- 856916003877
- Country of Origin
- United States
- VOC Content
- 420 g/L
- Compatible Equipment
- Striping
- Dry Time Tack Free
- 15 min
- Resin Material
- Acrylic
- Surface Material
- Asphalt; Concrete; Pavement
- Color
- Blue
- VOC Compliant
- Yes
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Sub Brand
- Aexcel; Gorilla
- For Use On
- Asphalt, Concrete
- Formulation
- Acrylic
- Cleaning Method
- Solvent
- Application
- Industrial Surfaces; Parking Lots; Roads
- Paint Base Type
- Solvent
- Minimum Application Temperature
- 40 Degrees F
- Coverage Area
- 320 Linear ft
- Resistance Properties
- Chemical Resistant, Wear Resistant
- Features
- Bright Lines Remain Clear and Visible Over Time, Withstands Heavy Traffic and Weather Extremes
- Product Type
- Marking Paint
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Blue, Dry Time Tack Free 15 min, VOC Content 420 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.