Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 22W-E008-05
- Zoro # G424152597
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Color
White
For Use On
Asphalt, Concrete
Formulation
Acrylic
Resin Material
Acrylic
VOC Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22W-E008-05
- Zoro #
- G424152597
- UPC #
- 856916003471
- Country of Origin
- United States
- Color
- White
- For Use On
- Asphalt, Concrete
- Formulation
- Acrylic
- Resin Material
- Acrylic
- VOC Compliant
- Yes
- VOC Content
- 420 g/L
- Minimum Application Temperature
- 40 Degrees F
- Features
- Bright Lines Remain Clear and Visible Over Time, Withstands Heavy Traffic and Weather Extremes
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Compatible Equipment
- Striping
- Paint Base Type
- Solvent
- Dry Time Tack Free
- 15 min
- Cleaning Method
- Solvent
- Resistance Properties
- Chemical Resistant, Wear Resistant
- Surface Material
- Asphalt; Concrete; Pavement
- Product Type
- Marking Paint
- Application
- Industrial Surfaces; Parking Lots; Roads
- Coverage Area
- 320 Linear ft
- Sub Brand
- Aexcel; Gorilla
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, White, Dry Time Tack Free 15 min, VOC Content 420 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.