Striping & Marking Paints & Chalks - Per
- Mfr # 22Y-E006-05
- Zoro # G324152710
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Dry Time Tack Free
15 min
Coverage Area
320 Linear ft
Resin Material
Acrylic
Application
Industrial Surfaces; Parking Lots; Roads
Formulation
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22Y-E006-05
- Zoro #
- G324152710
- UPC #
- 856916003419
- Country of Origin
- United States
- Dry Time Tack Free
- 15 min
- Coverage Area
- 320 Linear ft
- Resin Material
- Acrylic
- Application
- Industrial Surfaces; Parking Lots; Roads
- Formulation
- Acrylic
- Sub Brand
- Aexcel; Gorilla
- VOC Content
- 420 g/L
- Paint Base Type
- Solvent
- Color
- Yellow
- Surface Material
- Asphalt; Concrete; Pavement
- Cleaning Method
- Solvent
- VOC Compliant
- Yes
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Resistance Properties
- Chemical Resistant, Wear Resistant
- Features
- Bright Lines Remain Clear and Visible Over Time, Withstands Heavy Traffic and Weather Extremes
- Minimum Application Temperature
- 40 Degrees F
- Product Type
- Marking Paint
- Compatible Equipment
- Striping
- For Use On
- Asphalt, Concrete
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Yellow, Dry Time Tack Free 15 min, VOC Content 420 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.