Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 25A-G018-19
- Zoro # G724151962
product price:Â
$
1,015.99
/ea
Free Shipping & Returns
Key Features
Application Method
Sprayer
Color
Black
Features
Product Type
Marking Paint
Resistance Properties
Weather Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25A-G018-19
- Zoro #
- G724151962
- UPC #
- 840440854197
- Country of Origin
- United States
- Application Method
- Sprayer
- Color
- Black
- Features
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Product Type
- Marking Paint
- Resistance Properties
- Weather Resistant
- For Use On
- Asphalt, Concrete
- Compatible Equipment
- Plural Sprayers
- Formulation
- Methyl Methacrylate
- VOC Compliant
- Yes
- Cleaning Method
- Acetone Solvent
- Dry Time Tack Free
- 15 to 30 min
- Exposure Conditions
- Extreme
- Sub Brand
- Aquatough; Roadzilla
- Application
- Road and Pavement Marking; Traffic and Area Marking
- Coverage Area
- 25 sq ft/gal
- VOC Content
- 100 g/L
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Black, Dry Time Tack Free 15 to 30 min, Extreme Exposure Conditions, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including N-Methylpyrrolidone,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.