Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 25A-G021
- Zoro # G124151821
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Features
Resistance Properties
Weather Resistant
Coverage Area
25 sq ft/gal
Sub Brand
Aquatough; Roadzilla
Compatible Equipment
Plural Sprayers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25A-G021
- Zoro #
- G124151821
- UPC #
- 840440854111
- Country of Origin
- United States
- Features
- Resistance Properties
- Weather Resistant
- Coverage Area
- 25 sq ft/gal
- Sub Brand
- Aquatough; Roadzilla
- Compatible Equipment
- Plural Sprayers
- Formulation
- Methyl Methacrylate
- Application Method
- Sprayer
- Product Type
- Marking Paint
- VOC Content
- 100 g/L
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Cleaning Method
- Acetone Solvent
- VOC Compliant
- Yes
- Dry Time Tack Free
- 15 to 30 min
- For Use On
- Asphalt, Concrete
- Exposure Conditions
- Extreme
- Application
- Road and Pavement Marking; Traffic and Area Marking
- Color
- Light Gray
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Light Gray, Dry Time Tack Free 15 to 30 min, Extreme Exposure Conditions, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and N-Methylpyrrolidone,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.