Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 25A-G022
- Zoro # G724151498
product price:Â
$
1,179.99
/ea
Free Shipping & Returns
Key Features
Container Size
2 gal
Color
Dark Gray
VOC Compliant
Yes
Exposure Conditions
Extreme
Sub Brand
Aexcel; Roadzilla
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25A-G022
- Zoro #
- G724151498
- UPC #
- 850081486459
- Country of Origin
- United States
- Color
- Dark Gray
- VOC Compliant
- Yes
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Exposure Conditions
- Extreme
- Sub Brand
- Aexcel; Roadzilla
- VOC Content
- 100 g/L
- Compatible Equipment
- Striping
- Product Type
- Marking Paint
- Resistance Properties
- Wear Resistant
- Application
- Road; Traffic
- Dry Time Tack Free
- 15 to 30 min
- Formulation
- Methyl Methacrylate
- For Use On
- Asphalt, Concrete
Dimensions
- Container Size
- 2 gal
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Dark Gray, Dry Time Tack Free 15 to 30 min, Extreme Exposure Conditions, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.