Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 25A-G026
- Zoro # G724151672
product price:Â
$
1,161.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Resistance Properties
Wear Resistant
Container Size
2 gal
Application
Road; Traffic
Dry Time Tack Free
15 to 30 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25A-G026
- Zoro #
- G724151672
- UPC #
- 850081486473
- Country of Origin
- United States
- Color
- Black
- Resistance Properties
- Wear Resistant
- Application
- Road; Traffic
- Dry Time Tack Free
- 15 to 30 min
- Formulation
- Methyl Methacrylate
- VOC Content
- 100 g/L
- For Use On
- Asphalt, Concrete
- Compatible Equipment
- Striping
- VOC Compliant
- Yes
- Product Type
- Marking Paint
- Exposure Conditions
- Extreme
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Sub Brand
- Aexcel; Roadzilla
Dimensions
- Container Size
- 2 gal
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Black, Dry Time Tack Free 15 to 30 min, Extreme Exposure Conditions, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.