Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 25Y-G041
- Zoro # G824151367
product price:Â
$
648.99
/ea
Free Shipping & Returns
Key Features
Compatible Equipment
Plural Sprayers
Sub Brand
Aquatough; Roadzilla
VOC Compliant
Yes
Coverage Area
25 sq ft/gal
Formulation
Methyl Methacrylate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25Y-G041
- Zoro #
- G824151367
- UPC #
- 840440854128
- Country of Origin
- United States
Details
- Compatible Equipment
- Plural Sprayers
- Sub Brand
- Aquatough; Roadzilla
- VOC Compliant
- Yes
- Coverage Area
- 25 sq ft/gal
- Formulation
- Methyl Methacrylate
- Application Method
- Sprayer
- Dry Time Tack Free
- 15 to 30 min
- Application
- Road and Pavement Marking; Traffic and Area Marking
- Exposure Conditions
- Extreme
- Resistance Properties
- Weather Resistant
- Features
- Color
- Orange
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- For Use On
- Asphalt, Concrete
- Cleaning Method
- Acetone Solvent
- Product Type
- Marking Paint
- VOC Content
- 100 g/L
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Orange, Dry Time Tack Free 15 to 30 min, Extreme Exposure Conditions, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and N-Methylpyrrolidone,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.