Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 72A-A058-05
- Zoro # G124151609
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Features
Advanced Waterborne Technology, Gorilla Paint Dries Fast and Cuts Down Project Delays
Compatible Equipment
Airless and Conventional Sprayers
Sub Brand
Aexcel; Gorilla
Application Method
Sprayer
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72A-A058-05
- Zoro #
- G124151609
- UPC #
- 850150007141
- Country of Origin
- United States
- Features
- Advanced Waterborne Technology, Gorilla Paint Dries Fast and Cuts Down Project Delays
- Compatible Equipment
- Airless and Conventional Sprayers
- Sub Brand
- Aexcel; Gorilla
- Application Method
- Sprayer
- Color
- Black
- Minimum Application Temperature
- 40 Degrees F
- VOC Compliant
- Yes
- VOC Content
- 100 g/L
- Product Type
- Marking Paint
- Cleaning Method
- Water
- Resin Material
- Acrylic
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Dry Time Tack Free
- 15 min
- Resistance Properties
- Wear Resistant
- Paint Base Type
- Water
- Application
- Commercial Areas; Intersections; Parking Lots; Roads
- Formulation
- Acrylic
Dimensions
- Container Size
- 5 gal
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Black, Dry Time Tack Free 15 min, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.