Shop AERVOE

Striping & Marking Paints & Chalks

  • Mfr # 208
  • Zoro # G523353253

product price: 
$
7.15
/ea

Key Features

Features
Non-Freezing
Compatible with Manufacturer Part Number
244, 245
Permanence
Semi-Permanent
Paint Dispensing Style
Inverted
Duration
6 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
208
Zoro #
G523353253
UPC #
088193002087
Country of Origin
United States

Dimensions

Container Size
20 oz
Fits Chest Size
Non-Freezing

Details

Features
Non-Freezing
Compatible with Manufacturer Part Number
244, 245
Permanence
Semi-Permanent
Paint Dispensing Style
Inverted
Duration
6 mo
Color
Hi Visibility Yellow
Minimum Application Temperature
50 Degrees F
Item
Striping & Marking Paints & Chalks
Container Type
Aerosol
VOC Compliant
Yes
Compatible Equipment
Aervoe Applicators
Application Method
Sprayer
Formulation
Alkyd
Resistance Properties
Moisture Resistant, Water Resistant
Paint Base Type
Solvent
Coverage Area
740 Linear ft/can
Dry Time
30 min
Use Location
Exterior, Interior
Product Type
Survey Marking Paint
Standards
APWA, OSHA
Resin Material
Alkyd
Maximum Application Temperature
90 Degrees F
Surface Material
Pavement, Gravel, Soil
Application
Surveying; To Adhere to Most Surfaces, Including Pavement, Gravel and Soil; Utility Identification and Other Long-Term Marking Applications
Wire Color
Hi Visibility Yellow

Description

Striping & Marking Paints & Chalks, Line Striping Aerosol Yes, Hi Visibility Yellow, Paint and Primer Application Method Inverted Spray Can, Dry Time 30 min, VOC Content Not Applicable, Standards APWA, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.