Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 72L-A044-05
- Zoro # G924151526
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Application
Industrial Surfaces; Parking Lots; Roads
Paint Base Type
Water
VOC Content
100 g/L
Sub Brand
Aexcel; Gorilla
Cleaning Method
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72L-A044-05
- Zoro #
- G924151526
- UPC #
- 850150007363
- Country of Origin
- United States
- Application
- Industrial Surfaces; Parking Lots; Roads
- Paint Base Type
- Water
- VOC Content
- 100 g/L
- Sub Brand
- Aexcel; Gorilla
- Cleaning Method
- Water
- VOC Compliant
- Yes
- Dry Time Tack Free
- 15 min
- Compatible Equipment
- Striping
- Features
- Specially Formulated for Increased Durability and Better Dirt Pickup Resistance, Stays Cleaner Longer than Conventional Waterborne Striping Paints
- Formulation
- Acrylic
- Color
- Blue
- Product Type
- Marking Paint
- Resin Material
- Acrylic
- Minimum Application Temperature
- 40 Degrees F
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
Dimensions
- Container Size
- 5 gal
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Blue, Dry Time Tack Free 15 min, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.