Shop RAE
See all product information
Create Account
Striping & Marking Paints & Chalks - Per
- Mfr # 45L-A001
- Zoro # G924151403
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Surface Material
Asphalt, Concrete
Cleaning Method
Soap and Water
VOC Compliant
Yes
Dry Time Tack Free
15 min
Compatible Equipment
Striping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45L-A001
- Zoro #
- G924151403
- UPC #
- 850150007257
- Country of Origin
- United States
- Surface Material
- Asphalt, Concrete
- Cleaning Method
- Soap and Water
- VOC Compliant
- Yes
- Dry Time Tack Free
- 15 min
- Compatible Equipment
- Striping
- Sub Brand
- Aexcel; Aquatough
- Features
- Resists Wear, Chemicals and UV Rays, Helping Lines Last Longer, Stays Usable for Up to 8 Hours, Allowing Fewer Mix Batches and Less Material Waste, Uses Dow Duratrack(TM) R-100 and AEH-100 Resins for Better Wear Resistance and Aggregate Retention
- For Use On
- Asphalt, Concrete
- Resistance Properties
- Abrasion Resistant, Chemical Resistant
- Color
- Blue
- Resin Material
- Acrylic
- VOC Content
- 100 g/L
- Item
- Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints
- Product Type
- Marking Paint
- Application
- High-Traffic Zones
- Paint Base Type
- Water
Dimensions
- Container Size
- 4 gal
Description
Striping & Marking Paints & Chalks - Permanent Striping & Marking Paints, Blue, Dry Time Tack Free 15 min, VOC Content 100 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.