Shop RAE
See all product information
Create Account
Traffic Striping
- Mfr # 3581-L
- Zoro # G224882007
product price:Â
$
13.45
/ea
Key Features
Overall Length
4 in
Maximum Application Temperature
420 Degrees F
Material
Thermoplastic
Number of Pieces
1
Minimum Application Temperature
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3581-L
- Zoro #
- G224882007
- UPC #
- 840440863205
- Country of Origin
- United States
- Maximum Application Temperature
- 420 Degrees F
- Material
- Thermoplastic
- Number of Pieces
- 1
- Minimum Application Temperature
- 32 Degrees F
- Legend
- L
- For Use On
- Pavement
- Color
- White
- Product Type
- Pavement Pre-Determined Messages
- Standards
- MUTCD Compliant
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out
- Adhesion Method
- Magnum Heat Torch
- Item
- Preformed Thermoplastic Pavement Markings
- VOC Content
- 0 g/L
- VOC Compliant
- Yes
- Features
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
- Shell Material
- Thermoplastic
- Wire Color
- White
- Traction Material
- Thermoplastic
Dimensions
- Overall Length
- 4 in
- Overall Width
- 2 in
- Thickness
- 90 mil
- Length
- 4 in
- Fits Chest Size
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
Description
Preformed Thermoplastic Pavement Markings, Legend L, Overall Length 4 in, Overall Width 2 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Standards MUTCD Compliant, Number of Pieces 1
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.