Traffic Striping
- Mfr # 3589-S
- Zoro # G524880864
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Overall Width
19 in
Material
Thermoplastic
Standards
MUTCD Compliant
Number of Pieces
1
Maximum Application Temperature
420 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3589-S
- Zoro #
- G524880864
- UPC #
- 840440860495
- Country of Origin
- United States
Dimensions
- Overall Width
- 19 in
- Thickness
- 90 mil
- Overall Length
- 6 ft
- Length
- 6 ft
- Fits Chest Size
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
Details
- Material
- Thermoplastic
- Standards
- MUTCD Compliant
- Number of Pieces
- 1
- Maximum Application Temperature
- 420 Degrees F
- Legend
- S
- Color
- White
- VOC Compliant
- Yes
- VOC Content
- 0 g/L
- Minimum Application Temperature
- 32 Degrees F
- Item
- Preformed Thermoplastic Pavement Markings
- Features
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
- Application Method
- Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Installed with Magnum Heat Torch or Equivalent
- For Use On
- Pavement
- Product Type
- Pavement Pre-Determined Messages
- Adhesion Method
- Magnum Heat Torch
- Shell Material
- Thermoplastic
- Wire Color
- White
Description
Preformed Thermoplastic Pavement Markings, Legend S, Overall Length 6 ft, Overall Width 19 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Installed with Magnum Heat Torch or Equivalent, Standards MUTCD Compliant, Number of Pieces 1
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.