Shop RAE
See all product information
Create Account
Traffic Striping
- Mfr # 3591-M
- Zoro # G224883899
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Standards
MUTCD Compliant
Minimum Application Temperature
32 Degrees F
Application Method
Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out
Overall Width
25 in
Product Type
Pavement Pre-Determined Messages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3591-M
- Zoro #
- G224883899
- UPC #
- 840440860075
- Country of Origin
- United States
Dimensions
- Overall Width
- 25 in
- Overall Length
- 8 ft
- Thickness
- 90 mil
- Length
- 8 ft
- Fits Chest Size
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
Details
- Standards
- MUTCD Compliant
- Minimum Application Temperature
- 32 Degrees F
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out
- Product Type
- Pavement Pre-Determined Messages
- Color
- White
- For Use On
- Pavement
- Legend
- M
- Adhesion Method
- Magnum Heat Torch
- VOC Compliant
- Yes
- Use Location
- Exterior
- Item
- Preformed Thermoplastic Pavement Markings
- Number of Pieces
- 1
- Material
- Thermoplastic
- VOC Content
- 0 g/L
- Features
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
- Maximum Application Temperature
- 420 Degrees F
- Shell Material
- Thermoplastic
- Wire Color
- White
Description
Preformed Thermoplastic Pavement Markings, Legend M, Overall Length 8 ft, Overall Width 25 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Standards MUTCD Compliant, Number of Pieces 1
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.