Shop RAE
See all product information
Create Account
Traffic Striping
- Mfr # 3591-U
- Zoro # G624882331
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
1
Material
Thermoplastic
Overall Length
8 ft
Color
White
Overall Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3591-U
- Zoro #
- G624882331
- UPC #
- 840440860150
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 ft
- Overall Width
- 28 in
- Thickness
- 90 mil
- Length
- 8 ft
- Fits Chest Size
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
Details
- Number of Pieces
- 1
- Item
- Preformed Thermoplastic Pavement Markings
- Material
- Thermoplastic
- Color
- White
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out
- Standards
- MUTCD Compliant
- Maximum Application Temperature
- 420 Degrees F
- For Use On
- Pavement
- Adhesion Method
- Magnum Heat Torch
- Minimum Application Temperature
- 32 Degrees F
- Legend
- U
- Use Location
- Exterior
- Product Type
- Pavement Pre-Determined Messages
- Features
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
- VOC Content
- 0 g/L
- VOC Compliant
- Yes
- Shell Material
- Thermoplastic
- Wire Color
- White
Description
Preformed Thermoplastic Pavement Markings, Legend U, Overall Length 8 ft, Overall Width 28 in, Thickness 90 mil, Material Thermoplastic, Color White, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Standards MUTCD Compliant, Number of Pieces 1
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.