Shop RAE
See all product information
Create Account
Traffic Striping
- Mfr # 3601-G
- Zoro # G224882069
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Overall Width
19 in
Maximum Application Temperature
420 Degrees F
Color
White
Adhesion Method
Magnum Heat Torch
Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3601-G
- Zoro #
- G224882069
- UPC #
- 840440856511
- Country of Origin
- United States
- Item
- Preformed Thermoplastic Pavement Markings
- Maximum Application Temperature
- 420 Degrees F
- Color
- White
- Adhesion Method
- Magnum Heat Torch
- Material
- Thermoplastic
- Legend
- G
- VOC Compliant
- Yes
- VOC Content
- 0 g/L
- Minimum Application Temperature
- 32 Degrees F
- Product Type
- Pavement Pre-Determined Messages
- Application Method
- Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Installed with Magnum Heat Torch or Equivalent
- Features
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
- Standards
- MUTCD Compliant
- For Use On
- Pavement
- Shell Material
- Thermoplastic
- Wire Color
- White
- Traction Material
- Thermoplastic
Dimensions
- Overall Width
- 19 in
- Thickness
- 125 mil
- Overall Length
- 6 ft
- Length
- 6 ft
- Fits Chest Size
- Integrated Glass Beads Ensure Sustained Reflectivity Throughout the Product's Life
Description
Preformed Thermoplastic Pavement Markings, Legend G, Overall Length 6 ft, Overall Width 19 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Preformed Thermoplastic Letters are Easy to Unbox and Lay Out, Installed with Magnum Heat Torch or Equivalent, Standards MUTCD Compliant
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.