Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-3791
- Zoro # G523958762
product price:Â
$
676.99
/ea of 2, $338.50/ea
Free Shipping & Returns
Key Features
Legend
Bicycle
VOC Content
0 g/L
Overall Width
40 in
For Use On
Pavement
Features
Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR-TH-3791
- Zoro #
- G523958762
- UPC #
- 840440855163
- Country of Origin
- United States
Dimensions
- Overall Width
- 40 in
- Thickness
- 125 mil
- Overall Length
- 68 in
- Length
- 68 in
- Fits Chest Size
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
Details
- Item
- Traffic Striping
- Legend
- Bicycle
- VOC Content
- 0 g/L
- For Use On
- Pavement
- Features
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
- Material
- Thermoplastic
- Standards
- MUTCD
- Adhesion Method
- Magnum Heat Torch
- Product Type
- Thermoplastic Marking Compounds
- Minimum Application Temperature
- 32 Degrees F
- VOC Compliant
- Yes
- Color
- White
- Number of Pieces
- 2
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Bike Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch
- Shell Material
- Thermoplastic
- Wire Color
- White
Description
Traffic Striping, Legend Bicycle, Overall Length 68 in, Overall Width 40 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Bike Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch, Standards MUTCD, Number of Pieces 2
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.