Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-3869
- Zoro # G623958587
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Material
Thermoplastic
Product Type
Thermoplastic Marking Compounds
Thickness
125 mil
Adhesion Method
Magnum Heat Torch
Overall Width
90 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-TH-3869
- Zoro #
- G623958587
- UPC #
- 840440854708
- Country of Origin
- United States
- Item
- Traffic Striping
- Material
- Thermoplastic
- Product Type
- Thermoplastic Marking Compounds
- Adhesion Method
- Magnum Heat Torch
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch
- For Use On
- Pavement
- VOC Compliant
- Yes
- VOC Content
- 0 g/L
- Standards
- MUTCD
- Minimum Application Temperature
- 32 Degrees F
- Color
- White
- Features
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
- Legend
- Left Roundabout U-Turn Arrow
- Shell Material
- Thermoplastic
- Wire Color
- White
- Traction Material
- Thermoplastic
Dimensions
- Thickness
- 125 mil
- Overall Width
- 90 in
- Overall Length
- 127 in
- Length
- 127 in
- Fits Chest Size
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
Description
Traffic Striping, Legend Left Roundabout U-Turn Arrow, Overall Length 127 in, Overall Width 90 in, Thickness 125 mil, Material Thermoplastic, Color White, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch, Standards MUTCD
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.