Traffic Striping, Thermoplastic
- Mfr # PR-TH-4047
- Zoro # G323958887
product price:Â
$
520.99
/ea of 8, $65.12/ea
Free Shipping & Returns
Key Features
Legend
Lines
Color
Green
Adhesion Method
Magnum Heat Torch
Standards
MUTCD
Product Type
Thermoplastic Marking Compounds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR-TH-4047
- Zoro #
- G323958887
- UPC #
- 843300104883
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
- Thickness
- 90 mil
- Overall Length
- 3 ft
- Length
- 3 ft
Details
- Item
- Traffic Striping
- Legend
- Lines
- Color
- Green
- Adhesion Method
- Magnum Heat Torch
- Standards
- MUTCD
- Product Type
- Thermoplastic Marking Compounds
- VOC Compliant
- Yes
- For Use On
- Asphalt, Brick, Concrete, Pavement
- Minimum Application Temperature
- 32 Degrees F
- Material
- Thermoplastic
- VOC Content
- 0 g/L
- Application Method
- Preformed Thermoplastic Lines are Easy to Unbox and Lay Out to Form a Long Line, Box, or Zone Stripes and can be Easily Installed with Just a Torch, Installed with Magnum Heat Torch or Equivalent
- Shell Material
- Thermoplastic
- Wire Color
- Green
Description
Traffic Striping, Legend Lines, Overall Length 3 ft, Overall Width 24 in, Thickness 90 mil, Material Thermoplastic, Color Green, Application Method Preformed Thermoplastic Lines are Easy to Unbox and Lay Out to Form a Long Line, Box, or Zone Stripes and can be Easily Installed with Just a Torch, Installed with Magnum Heat Torch or Equivalent, Standards MUTCD
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.