Shop RAE
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-4108
- Zoro # G323958962
product price:Â
$
225.99
/ea of 10, $22.60/ea
Free Shipping & Returns
Key Features
Adhesion Method
Propane Torch
For Use On
Pavement
Material
Thermoplastic
Overall Length
6 in
Thickness
90 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR-TH-4108
- Zoro #
- G323958962
- UPC #
- 843300106382
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 in
- Thickness
- 90 mil
- Overall Width
- 3 ft
- Length
- 6 in
Details
- Item
- Traffic Striping
- Adhesion Method
- Propane Torch
- For Use On
- Pavement
- Material
- Thermoplastic
- Color
- Black/Yellow
- Product Type
- Thermoplastic Marking Compounds
- Legend
- Lines
- Application Method
- Preformed Thermoplastic Provides Durable, High-Visibility Pavement Markings that Install Easily with a Propane Torch or with Infrared (IR) Heaters
- Coverage Area
- 30 Linear ft
- Shell Material
- Thermoplastic
- Wire Color
- Black/Yellow
Description
Traffic Striping, Legend Lines, Overall Length 6 in, Overall Width 3 ft, Thickness 90 mil, Material Thermoplastic, Color Black/Yellow, Application Method Preformed Thermoplastic Provides Durable, High-Visibility Pavement Markings that Install Easily with a Propane Torch or with Infrared (IR) Heaters
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.