Shop RAE
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Traffic Striping, Thermoplastic
- Mfr # PR-TH-4119
- Zoro # G023958835
product price:Â
$
991.99
/ea
Key Features
VOC Content
0 g/L
Standards
MUTCD
Minimum Application Temperature
32 Degrees F
Material
Thermoplastic
Color
Black/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-TH-4119
- Zoro #
- G023958835
- UPC #
- 843300106498
- Country of Origin
- United States
- Item
- Traffic Striping
- VOC Content
- 0 g/L
- Standards
- MUTCD
- Minimum Application Temperature
- 32 Degrees F
- Material
- Thermoplastic
- Color
- Black/White
- Adhesion Method
- Magnum Heat Torch
- Number of Pieces
- 1
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Contrast Road Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch
- VOC Compliant
- Yes
- For Use On
- Pavement
- Product Type
- Thermoplastic Marking Compounds
- Legend
- Ahead
- Features
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
- Shell Material
- Thermoplastic
- Wire Color
- Black/White
- Traction Material
- Thermoplastic
Dimensions
- Thickness
- 90 mil
- Fits Chest Size
- Environmentally Friendly with Zero VOC and Heavy Metal Free Pigments
Description
Traffic Striping, Legend Ahead, Thickness 90 mil, Material Thermoplastic, Color Black/White, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Contrast Road Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch, Standards MUTCD, Number of Pieces 1
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.