Traffic Striping, Thermoplastic
- Mfr # PR-TH-4121
- Zoro # G023958613
product price:Â
$
793.99
/ea
Free Shipping & Returns
Key Features
For Use On
Pavement
VOC Content
0 g/L
Color
Black/White
Legend
Stop
Standards
MUTCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PR-TH-4121
- Zoro #
- G023958613
- UPC #
- 840440855439
- Country of Origin
- United States
Dimensions
- Thickness
- 90 mil
Details
- Item
- Traffic Striping
- For Use On
- Pavement
- VOC Content
- 0 g/L
- Color
- Black/White
- Legend
- Stop
- Standards
- MUTCD
- VOC Compliant
- Yes
- Material
- Thermoplastic
- Adhesion Method
- Magnum Heat Torch
- Product Type
- Thermoplastic Marking Compounds
- Minimum Application Temperature
- 32 Degrees F
- Application Method
- Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Contrast Road Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch
- Shell Material
- Thermoplastic
- Wire Color
- Black/White
Description
Traffic Striping, Legend Stop, Thickness 90 mil, Material Thermoplastic, Color Black/White, Application Method Installed with Magnum Heat Torch or Equivalent, Preformed Thermoplastic Contrast Road Symbols are Easy to Unbox and Lay Out and can be Easily Installed with Just a Torch, Standards MUTCD
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.