Hex Female Standoff, PK25
- Mfr # 2022-256-SS
- Zoro # G723943100
product price:Â
$
20.19
/pk of 25, $0.81/ea
Key Features
Thread Gender Side B
Female
Thread Style
Fully Threaded
Material
Stainless Steel
Thread Direction
Right Hand
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2022-256-SS
- Zoro #
- G723943100
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Shape
- Hex
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Finish
- Plain
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 1/8 in
- Body Length
- 1/4 in
- Thread Size Side A
- #2-56
- Overall Length
- 1/4 in
- Thread Size Size B
- #2-56
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Hex Female Standoff, Overall Length 1/4 in, Body Length 1/4 in, Hex Width 1/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.