Hex Female Standoff, PK25
- Mfr # 2254-1032-S-12
- Zoro # G622964381
product price:Â
$
100.99
/pk of 25, $4.04/ea
Sold in multiples of 4Â pks for
$403.96
Free Shipping & Returns
Key Features
Thread Style
Partially Threaded
Thread Fit Side A
2B
Thread Gender Side A
Female
Thread Direction
Right Hand
Wire Rope Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2254-1032-S-12
- Zoro #
- G622964381
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1 1/2 in
- Thread Size Side A
- #10-32
- Body Length
- 1 1/2 in
- Hex Width
- 3/8 in
- Thread Size Size B
- #10-32
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- Not Graded
- Thread Type
- Coarse
- Finish
- Zinc-Plated
- Shape
- Hex
- Thread Gender Side B
- Female
- Material
- Steel
- System of Measurement
- Inch
- Shell Material
- Steel
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.