Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2023T-256-SS
- Zoro # G622963926
product price:Â
$
57.59
/pk of 25, $2.30/ea
Sold in multiples of 6Â pks for
$345.54
Key Features
Material Grade/Class
18-8
Thread Gender Side B
Female
Thread Gender Side A
Female
Standoff Type
Female-Female Standoff
Body Length
11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2023T-256-SS
- Zoro #
- G622963926
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Shape
- Hex
- Material
- Stainless Steel
- Thread Type
- Coarse
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 11/32 in
- Wire Rope Length
- 11/32 in
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Hex Width
- 1/8 in
- Overall Length
- 11/32 in
- Length
- 11/32 in
Description
Hex Female Standoff, Overall Length 11/32 in, Body Length 11/32 in, Hex Width 1/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.