Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2337-2520-S
- Zoro # G823943062
product price:Â
$
141.99
/pk of 25, $5.68/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Thread Gender Side A
Female
Thread Style
Partially Threaded
Body Length
3 in
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2337-2520-S
- Zoro #
- G823943062
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Material
- Steel
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Shape
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Body Length
- 3 in
- Thread Size Size B
- 1/4"-20
- Overall Length
- 3 in
- Hex Width
- 1/2 in
- Thread Size Side A
- 1/4"-20
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Hex Female Standoff, Overall Length 3 in, Body Length 3 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.